Shelf, LxW 1310 X 640mm, Wire Mesh

Order Code: ZT2709305S

£269.99 Inc VAT (20%)


Description

Shelf, LxW 1310 x 640 mm, made of wire mesh. Supplied = assembled. Width = 640 mm. Length = 1310 mm. Max. load = 50 kg. Material = wire mesh. Finish = powder coated. Product type = shelves/inserts. 15 mm raised edge to prevent items from sliding off. Made of MDF, dcor finish or wire mesh (40 x 40 mm)

Specifications for Shelf, LxW 1310 X 640mm, Wire Mesh
  • Supplied
    Assembled
  • Material
    Wire Mesh
  • Product Type
    Shelves/Inserts
  • Load Capacity
    50kg
  • Finish
    Powder-coated
  • Width
    640mm
  • Length
    1310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome