Shelf Truck - Wire Mesh On Three Sides - Platform LxW 1140 X 730mm

Order Code: ZT2733227S

£1,599.99 Inc VAT (20%)


Description

Shelf truck, wire mesh on three sides, platform LxW 1140 x 730 mm, max. load 500 kg, solid rubber tyres. Supplied = flat pack. Type of shelf trolley = end panels and 1 long side panel made of wire mesh. Max. load = 500 kg. Platform length = 1140 mm. Platform width = 730 mm. Length = 1350 mm. Width = 800 mm. Height = 1792 mm. Number of levels = 1 pcs. Max. load per platform = 50 kg. Base plate = plastic. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Wheel type = solid rubber. Adjustment pattern for internal shelves = 100 mm. Mesh width for end face = 100x100 mm. Mesh width for rear wall = 150x300 mm. Weight = 73.8 kg. Frame colour = light blue RAL 5012. Frame material = tubular steel, powder coated. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Parking brakes keep the trolley securely in place - ideal for order picking. Push handle and swivel castors make it flexible to move to the place of use. Abrasion resistant platform made of recycled plastic. Ideal for crates and boxes. Ensure efficient goods transport. Base shelf made of recycled, hardwearing plastic. 2 swivel castors and 2 fixed castors, solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Additional panel on one long side, mesh size 150 x 300 mm. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Shelf Truck - Wire Mesh On Three Sides - Platform LxW 1140 X 730mm
  • Supplied
    Flat Pack
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Mesh Width For Rear Wall
    150x300mm
  • No. of Levels
    1
  • Weight
    73.8kg
  • Height
    1792mm
  • Width
    800mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Length
    1350mm
  • Mesh Width For End Face
    100x100mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Base Plate
    Plastic
  • Platform Width
    730mm
  • Platform Length
    1140mm
  • Load per Level
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome