Shelf With Supports, LxW 750 X 420mm, Beech Finish

Order Code: ZT2678552S

£149.99 Inc VAT (20%)


Description

Shelf with supports, LxW 750 x 420 mm, beech finish. Supplied = flat pack. Width = 420 mm. Length = 750 mm. Material = laminate. Colour = beech finish. Product type = shelves/inserts.

Specifications for Shelf With Supports, LxW 750 X 420mm, Beech Finish
  • Product Type
    Shelves/Inserts
  • Colour
    Beech Finish
  • Supplied
    Flat Pack
  • Material
    Laminate
  • Width
    420mm
  • Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome