Steel Shelf Trolley With Wire Trays

Order Code: ZT3076516S

£799.99 Inc VAT (20%)


Description

Colour: Blue.
Finish: Epoxy coated.
Finish: Painted.
Height Between Trays mm: 170.
Material: Mild steel.
No. of Shelves: 4.
No. of Trays: 4.
Overall Height mm: 990.
Overall Length mm: 430.
Overall Width mm: 505.
Product Type: Manual.
Tray Height mm: 103.
Tray Length mm: 460.
Tray Material: Plastic coated wire.
Tray Width mm: 343.
Type: With 4 trays.
Wheel Type: Rubber tyred.Capacity 150kg. Mild steel construction, epoxy coated blue. Supplied with four plastic coated wire trays. Height between trays: 170mm. Tray L x W x H: 460 x 343 x 103mm. UK made. With 8 plastic coated wire shelves.

See full description
Specifications for Steel Shelf Trolley With Wire Trays
  • Colour
    Blue
  • Material
    Mild Steel
  • Overall Height
    990mm
  • Overall Width
    505mm
  • Finish
    Painted
  • Wheel Type
    Rubber tyred
  • Overall Length
    430mm
  • Tray Length
    460mm
  • Number of Shelves
    4
  • Tray Height
    103mm
  • Tray Width
    343mm
  • Height Between Trays
    170mm
  • Number of Trays
    4
  • Tray Material
    Plastic coated wire
  • No. of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome