Super Erecta Shelving - Plastic Split Sleeves

Order Code: ZT3078964S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Application: For super erecta shelf.
Material: Plastic.
Pack Quantity: 4.
Product Type: Accessories.
Type: Standard split sleeve.Spare or replacements. Conductive option available. Supplied in packs of 4. For more assistance with any of our Wire shelving products, please contact our telesales team on 01274 535044.

See full description
Specifications for Super Erecta Shelving - Plastic Split Sleeves
  • Pack Quantity
    4
  • Material
    Plastic
  • Applications
    Super erecta shelf
  • Product Type
    Accessories
  • Type
    Standard Split Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome