Wire Mesh Trolley - 4 Shelf

Order Code: ZT1233669P

£419.99 Inc VAT (20%)


Description

Shelf Load kg (UDL): 80
Size W x D x H mm: 910 x 460 x 1750
Load Capacity kg: 320
Basket Size W x D x H mm: 910 x 460 x 135

Complete with 4 height adjustable basket shelves
Mobile on 4 swivel 100mm rubber castors, 2 are braked
Ideal for storing items that need to be easily viewed
Some assembly required

See full description
Specifications for Wire Mesh Trolley - 4 Shelf
  • Product Type
    Wire Mesh Trolley
  • Material
    Wire Mesh
  • No. of Shelves
    4
  • Number of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome