Aluminium Folding Safety Steps, Mobile, 8 Steps

Order Code: ZT2712091S

£2,099.99 Inc VAT (20%)


Description

Aluminium folding safety steps, mobile, 8 steps. Supplied = flat pack. Steps incl. platform = 8 pcs. Frame material = aluminium. Platform width = 510 mm. Platform depth = 600 mm. Step depth = 80 mm. Access = single sided. Access type = steps. Material of treads = aluminium. Platform height = 1850 mm. Overall depth = 1460 mm. Overall width = 1200 mm. Cross beam width = 1200 mm. Product type = mobile safety steps. Wheel diameter = 125 mm. Weight = 32.5 kg. Collapsible due to removable diagonal braces for space saving storage. Greater safety with handrail on both sides and platform railing with knee rail. Large, anti-slip aluminium working platform. Support part with stabilising foot. Two practical castors with stops. Anti-slip steps.

See full description
Specifications for Aluminium Folding Safety Steps, Mobile, 8 Steps
  • Platform Height
    1850mm
  • Overall Width
    1200mm
  • Platform Width
    510mm
  • Platform Depth
    600mm
  • Product Type
    Mobile Safety Steps
  • Supplied
    Flat Pack
  • Weight
    32.5kg
  • Frame Material
    Aluminium
  • Overall Depth
    1460mm
  • Wheel Diameter
    125mm
  • Cross Beam Width
    1200mm
  • Access Type
    Steps
  • Tread Material
    Aluminium
  • Access
    Single Sided
  • Tread Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome