Aluminium Folding Safety Steps, Mobile, 9 Steps

Order Code: ZT2712130S

£2,249.99 Inc VAT (20%)


Description

Aluminium folding safety steps, mobile, 9 steps. Supplied = flat pack. Steps incl. platform = 9 pcs. Frame material = aluminium. Platform width = 510 mm. Platform depth = 600 mm. Step depth = 80 mm. Access = single sided. Access type = steps. Material of treads = aluminium. Platform height = 2080 mm. Overall depth = 1570 mm. Overall width = 1550 mm. Cross beam width = 1550 mm. Product type = mobile safety steps. Wheel diameter = 125 mm. Weight = 35 kg. Collapsible due to removable diagonal braces for space saving storage. Greater safety with handrail on both sides and platform railing with knee rail. Large, anti-slip aluminium working platform. Support part with stabilising foot. Two practical castors with stops. Anti-slip steps.

See full description
Specifications for Aluminium Folding Safety Steps, Mobile, 9 Steps
  • Platform Width
    510mm
  • Overall Width
    1550mm
  • Platform Depth
    600mm
  • Platform Height
    2080mm
  • Product Type
    Mobile Safety Steps
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium
  • Weight
    35kg
  • Wheel Diameter
    125mm
  • Overall Depth
    1570mm
  • Access
    Single Sided
  • Access Type
    Steps
  • Tread Depth
    80mm
  • Tread Material
    Aluminium
  • Cross Beam Width
    1550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome