Aluminium Folding Steps, Aluminium Steps With PVC Coating, With Safety Rail, 2 Steps

Order Code: ZT2678821S

£499.99 Inc VAT (20%)


Description

Aluminium folding steps, aluminium steps with PVC coating, with safety rail, 2 steps. Supplied = assembled. Product type = folding steps made of aluminum. Step depth = 230 mm. Step width = 360 mm. Feature = folding. Depth folded = 120 mm. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 460 mm. Frame material = aluminium. Material of treads = sheet aluminium with PVC coating. Weight = 6.2 kg. Working height = 2460 mm. Model = with handle. Steps made of sheet aluminium with non-slip, attractive PVC coating. Stand comfortably - climb down safely. Sturdy aluminium twin struts. Torsion resistant cross stays. Extra wide, rounded steps with good footing, 360 x 230 mm. Large, ribbed rubber ladder feet. Only 120 mm wide when folded. Models with 4 steps or more are only available with safety rail.

See full description
Specifications for Aluminium Folding Steps, Aluminium Steps With PVC Coating, With Safety Rail, 2 Steps
  • Platform Height
    460mm
  • Working Height
    2460mm
  • Product Type
    Folding Steps Made of Aluminum
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Weight
    6.2kg
  • Tread Depth
    230mm
  • Additional Features
    Folding
  • Depth Folded
    120mm
  • Step Width
    360mm
  • Access
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome