Aluminium folding steps, aluminium steps with PVC coating, without safety rail, 3 steps. Supplied = assembled. Product type = folding steps made of aluminum. Step depth = 230 mm. Step width = 360 mm. Feature = folding. Depth folded = 120 mm. Access = single sided. Steps incl. platform = 3 pcs. Platform height = 690 mm. Frame material = aluminium. Material of treads = sheet aluminium with PVC coating. Weight = 7.2 kg. Working height = 2690 mm. Model = without handle. Steps made of sheet aluminium with non-slip, attractive PVC coating. Stand comfortably - climb down safely. Sturdy aluminium twin struts. Torsion resistant cross stays. Extra wide, rounded steps with good footing, 360 x 230 mm. Large, ribbed rubber ladder feet. Only 120 mm wide when folded. Models with 4 steps or more are only available with safety rail.