Aluminium Library Stepladders


£339.99 Inc VAT (20%)

See all variants from £339.99

Description

Available in a variety of specifications and sizes, this range of library stepladders are designed to allow you to get closer to your desired object. With a straight back design, large chequer platform and non-slip feet, it's ideal for servicing machinery. Manufactured in the UK from lightweight aluminium. Each product also boasts reinforced tread and rubber feet to maximise grip and provide a sturdy base upon which you can work from.

Features and Benefits
• Large chequer plate platform allows for ample space to move as well as providing grip
• Robust non-slip feet to protect flooring as well as providing grip whilst in use
• Box section back legs and a reinforced tread to maximise stability
• Double riveted and ridge reinforcements in each corner to bolster overall product longevity
• Made from high quality, lightweight aluminium giving resistance to wear and tear and allowing for ease of transportation of the product

Typical Applications
• Ideal for construction, DIY, servicing machinery or general purpose use

Notes
• Comes with a ten year guarantee (T's&C's apply)

Standards
• Certified to EN-131 standard & BS2037 Class 1

See full description

Feature Attributes

Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome