Aluminium Mobile Safety Steps, Single Sided, Mobile, 4 Steps

Order Code: ZT2712078S

£1,699.99 Inc VAT (20%)


Description

Aluminium mobile safety steps, single sided, mobile, 4 steps. Supplied = flat pack. Steps incl. platform = 4 pcs. Frame material = aluminium. Platform width = 600 mm. Platform depth = 800 mm. Step depth = 80 mm. Access = single sided. Access type = steps. Material of treads = aluminium. Platform height = 950 mm. Overall depth = 1320 mm. Overall width = 1260 mm. Product type = mobile safety steps. Wheel diameter = 100 mm. Weight = 32 kg. Slope = 68°. Three sided platform railing, 1.10 m high, with knee and foot rail. Very rigid, high quality beading. Anti-slip plastic feet and two fixed castors. Two crossbeams for safety and stability. Anti-slip steps. Large platform. 2 items are recommended. Handrail as an accessory Can be mounted on left, right or on both sides. Handrails are optional on the steps of mobile safety steps with a climb angle greater than 60° in accordance with EN 131-7. Supplied flat pack - easy self-assembly.

See full description
Specifications for Aluminium Mobile Safety Steps, Single Sided, Mobile, 4 Steps
  • Platform Height
    950mm
  • Platform Width
    600mm
  • Overall Width
    1260mm
  • Product Type
    Mobile Safety Steps
  • Platform Depth
    800mm
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium
  • Weight
    32kg
  • Overall Depth
    1320mm
  • Wheel Diameter
    100mm
  • Tread Depth
    80mm
  • Access
    Single Sided
  • Slope
    68°
  • Access Type
    Steps
  • Tread Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome