Aluminium Work Platform, Platform LxW 1000 X 600mm, Height 250mm

Order Code: ZT2700160S

£539.99 Inc VAT (20%)


Description

Aluminium work platform, platform LxW 1000 x 600 mm, height 250 mm. Supplied = assembled. Platform length = 1000 mm. Platform width = 600 mm. Platform height = 250 mm. Overall length = 690 mm. Overall width = 1040 mm. Frame material = aluminium. Material of treads = aluminium. Weight = 8.5 kg. Working height = 2, 25 m. Max. load = 150 kg. Product type = work platforms. Sturdy, welded tubular construction. Low weight for easy transport. Platform coating made of non-slip aluminium chequer plate. The work platform, which is suitable for industrial use, consists of a sturdy, welded tubular construction and is fast and easy to use anywhere due to its low weight.

See full description
Specifications for Aluminium Work Platform, Platform LxW 1000 X 600mm, Height 250mm
  • Working Height
    2.25m
  • Overall Length
    690mm
  • Platform Width
    600mm
  • Platform Height
    250mm
  • Overall Width
    1040mm
  • Product Type
    Work Platforms
  • Supplied
    Assembled
  • Weight
    8.5kg
  • Frame Material
    Aluminium
  • Platform Length
    1000mm
  • Tread Material
    Aluminium
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome