0
1
2
3

B-Dek 450mm Glass Fibre Low Level Work Platform

Order Code: ZT3293135S

£539.99 Inc VAT (20%)


Description

Bratt?s B-Dek available in two heights:

450mm Order Code: BTT-939-1690H
750mm Order Code: BTT-939-1700K

See full description
Specifications for B-Dek 450mm Glass Fibre Low Level Work Platform
  • Platform Height
    450mm
  • Material
    Glass Fibre
  • Platform Width
    600mm
  • Platform Depth
    300mm
  • Type
    Step-up Frame
  • MFR Part No.
    B-DEK
  • Standards Met
    EN 131