Crossover Module, Module Length 1000mm, For Modular Work Platform

Order Code: ZT2723269S

£339.99 Inc VAT (20%)


Description

Crossover module, module length 1000 mm, for modular work platform. Supplied = assembled. Steps incl. platform = 1 pcs. Platform width = 1000 mm. Frame material = aluminium. Material of treads = corrugated sheet metal. Weight = 5.8 kg. Design your own crossover. You can connect two work platforms with the crossover module, thus creating a walkway with access from both ends.

See full description
Specifications for Crossover Module, Module Length 1000mm, For Modular Work Platform
  • Platform Width
    1000mm
  • Supplied
    Assembled
  • Weight
    5.8kg
  • Frame Material
    Aluminium
  • Tread Material
    Corrugated Sheet Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome