0
1
2
3
4
5
6
7

Fibreglass Work Bench Platform Heavy Duty Folding Hop Up 600mm x 600mm

Order Code: ZT4271195S

£79.99 Inc VAT (20%)


Description

Excel Fibreglass Work Bench Platform Heavy Duty Folding Hop Up 600mm x 600mm
Key Features
Design: These Hop Up platforms are lightweight yet sturdy work platform and suitable for providing access for many activities.
Ideal for: GRP fibreglass, ideal for use around electricity.
Platform: Wide non-slip platform with spring loaded locking clips.

Specification
Barcode: 0743031863564
Dimensions (H x W x L) : 480 x 600 x 600mm
Max. Load Capacity: 150kg

See full description
Specifications for Fibreglass Work Bench Platform Heavy Duty Folding Hop Up 600mm x 600mm
  • Platform Width
    600mm
  • Product Type
    Work Bench Platform
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome