0
1
2
3
4
5
6
7

Fibreglass Workbench Platform Heavy Duty Folding Hop Up 300mm x 600mm

Order Code: ZT4271189S

£61.99 Inc VAT (20%)


Description

Excel Fibreglass Workbench Platform Heavy Duty Folding Hop Up 300mm x 600mm
Key Features
Design: These hop up platforms are lightweight yet sturdy work platform and suitable for providing access for many activities.
Ideal for: GRP fibreglass, ideal for use around electricity.
Platform: Wide non-slip platform with spring loaded locking clips.

Specification
Barcode: 0743031863199
Dimension (H x W x L) : 480 x 300 x 600mm
Maximum Load Capacity: 150kg

See full description
Specifications for Fibreglass Workbench Platform Heavy Duty Folding Hop Up 300mm x 600mm
  • Material
    Fibreglass
  • Product Type
    Workbench Platform

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome