FLEXXTOWER One-Person Scaffolding, Working Height 6 M, Platform L X W 1.20 X 0.60 M

Order Code: ZT2693778S

£6,399.99 Inc VAT (20%)


Description

FLEXXTOWER one-person scaffolding, working height 6 m, platform L x W 1.20 x 0.60 m. Supplied = flat pack. Platform width = 600 mm. Platform height = 4100 mm. Platform length = 1200 mm. Working height = 6.1 m. Tower height = 5.3 m. Weight = 117 kg. Material = aluminium. Max. load = 200 kg/m². Wheel fittings = swivel castor with wheel stop. Wheel diameter = 125 mm. Conforms to = DIN EN 1004-1. Product type = one-person scaffolds. Quick for one person to assemble and disassemble using 3-T method (can be used by up to two persons) Toolless assembly due to plug connections and plug-in closures. The components of the scaffold can be converted into a space saving trolley for transport. FLEXXTOWER one-person scaffolding - quick and easy assembly, a stable footing and flexible to use The new FLEXXTOWER one-person scaffolding not only convinces with its sturdiness and quality but can also be assembled easily, quickly and safely using the 3-T method (through the trapdoor) Due to double railings that can be pre-assembled, the user is always in the area providing fall protection. Snap fastenings and scaffolding claws also provide additional efficiency and safety during assembly, just like the practical hook-in brackets for carrying the handy and lightweight individual aluminium components from level to level. Furthermore, a transport trolley can be built from a few individual parts without tools and be used to transport the remaining scaffolding components, or other materials, quickly and ergonomically. Its compact dimensions means the FlexxTower fits through all standard doors, and can therefore be transported in many conventional commercial vehicles. Toolless assembly due to plug connections and snap fastenings Space saving to transport and store, as the individual parts can be stacked inside each other to save space, and can be used as a transport trolley Aluminium toe boards and powder coated railing frame with integrated knee rail as protection against falling GS tested (German safety standard) in accordance with EN 1004 Load class/scaffolding group 3: 2.0 kN/m² Ascend quickly and safely - Simple level-by-level assembly and disassembly by one person - can be used by two persons - Practical hook-in bracket makes carrying and assembling the individual components easier - The user is always in the area providing fall protection due to the 3-T method Top quality - User friendly and robust construction - Low weight of individual components for easy handling - Welded tubular frame for top quality - Rungs with all round profiles for safe ascent and descent Sturdy connections - Self closing scaffolding claw with sophisticated geometry for a secure connection - Innovative spring clip for push-on frame - no unintentional release or loss possible - Powder coated railing frame with cross struts for high stability Secure footing - Folding triangular stabiliser with swivel base - Also ideal for set up against a wall or for moving along narrow corridors - Easy to use Flexible base - Swivel castors 125 mm with stops - Height adjustable to compensate uneven flooring

See full description
Specifications for FLEXXTOWER One-Person Scaffolding, Working Height 6 M, Platform L X W 1.20 X 0.60 M
  • Platform Height
    4100mm
  • Platform Width
    600mm
  • Material
    Aluminium
  • Working Height
    6.1m
  • Product Type
    One-Person Scaffolds
  • Wheel Fittings
    Swivel Castor with Wheel Stop
  • Supplied
    Flat Pack
  • Weight
    117kg
  • Wheel Diameter
    125mm
  • Conforms to
    DIN EN 1004-1
  • Platform Length
    1200mm
  • Load Capacity
    200kg/m²
  • Tower Height
    5.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome