0
1
2
3
4
5
6
7

Fold Away Step Up Aluminium L100 x H52 x W30cm FAISTEPUP3

Order Code: ZT1280901P

£83.99 Inc VAT (20%)


Description

The Faithfull 'Step Up' is a useful work platform which is ideal for painting and decorating. It is also suitable for reaching most domestic ceilings and upper walls. Manufactured from aluminium, the 'Step Up' is lightweight and easy to move, sturdy and safe to use, with a working load of 150kg. It is fitted with two leg locks and has non-slip top and anti-skid feet for added safety. The folding legs provide for space saving storage and allow the 'Step Up' to fit easily into a van or car boot for transportation. Dimensions Height 52cm (20.5in). Length 100cm (39.5in). Width 30cm (12in).

See full description
Specifications for Fold Away Step Up Aluminium L100 x H52 x W30cm FAISTEPUP3
  • Height
    520mm
  • Platform Height
    520mm
  • Platform Width
    300m
  • Platform Length
    1000m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome