Forklift Folding Access Platform - 250kg Capacity

Order Code: ZT3490392S

£1,599.99 Inc VAT (20%)


Description

Capacity: 250kg.An effective forklift attachment for undertaking inspections and when transportation and storage space are at a premium. Can be assembled and after use folded in a matter of minutes.Entire attachment hinges into floor base.Internal handrail. Safety harness point.Self-draining slip resistant floor.Dimensions: L1000 x W1000 x H1905.Zinc plated heel pins for safe attachment to truck.Maximum fork section 150 x 50mm at 525mm centres.Painted bright orange for safety.Made in the UK.

See full description
Specifications for Forklift Folding Access Platform - 250kg Capacity
  • Colour
    Bright Orange
  • Material
    Zinc Plated
  • Capacity
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome