0
1
2
3
4
5
6
7

Heavy Duty Aluminium Platform Work Bench Folding Hop Up Stool 600mm x 600mm

Order Code: ZT4271191S

£79.99 Inc VAT (20%)


Description

Excel Heavy Duty Aluminium Platform Work Bench Folding Hop Up Stool 600mm x 600mm
Features:
Extra-deep square slip-resistant platform
Splayed base for extra stability
Compact folded dimensions for easy storage
Lightweight and easy to transport
Simple and safe to use with locking hinges for safety
Perfect for all odd job

Product Specification:
Style: Work platform
Platform Dimensions (H x W x L) : 500mm x 600mm x 600mm
Safe Working Height: 225cm
Max. Load: 150kg (23st 9lb)
Material: Aluminium

See full description
Specifications for Heavy Duty Aluminium Platform Work Bench Folding Hop Up Stool 600mm x 600mm
  • Safe Working Height
    225cm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome