Industrial Handy Step Plastic 1 Step

Order Code: ZT3479702S

£102.99 Inc VAT (20%)


Description

These practical plastic steps are ideal for allowing access to out of reach places without the need to carry around heavy ladders or platforms. The units are manufactured from tough polyethylene allowing easy wash down applications and ideal for environments using harsh chemicals. The range offers a choice of different treads, including the option of a safety handrail on the four-tread step to provide extra safety.

Features and Benefits
• Made from tough, medium density polyethylene resistant to most chemicals
• Hygienic and easy to clean
• Anti-slip strips on each tread to provide safety when in use
• Available in a range of different treads


Typical Applications
• To enable persons access to out of reach places

Standards
• Tested to BS EN 14183:2003

See full description
Specifications for Industrial Handy Step Plastic 1 Step
  • MFR Part No.
    HPE01Z
  • Product Type
    Stool
  • Number of Treads
    1
  • Standards Met
    EN 14183
  • Maximum Load
    150kg
  • Colour
    Green
  • Height
    360mm
  • Material
    Plastic
  • Base Diameter
    485mm
  • Top Diameter
    485mm
  • Platform Height
    0.36m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome