Light Duty Aluminium Platform - Platform Height 200MM

Order Code: ZT3078081S

200mm
£169.99 Inc VAT (20%)


Description

Capacity kg: 150.
Construction: Welded.
Material: Aluminium.
No. of Treads Inc. Platform: 1.
Platform Depth mm: 305.
Platform Height mm: 200.
Platform Width mm: 520.
Tread Size mm: 240.Welded tubular aluminium construction. Ideal for safe standing during repair or assembly work in front of machines and control cabinets. Platform W x D: 520 x 305mm. 240mm deep ribbed plate treads. Slip resistant plastic feet. EN14183 compliant, 150kg load capacity. 2 year guarantee.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome