Machine Step, Mobile, With Steel Grate Steps, 4 Steps, Platform Height 800mm

Order Code: ZT2718924S

£1,399.99 Inc VAT (20%)


Description

Machine step, mobile, with steel grate steps, 4 steps, platform height 800 mm. Supplied = assembled. Feature = mobile. Access = single sided. Steps incl. platform = 4 pcs. Platform height = 800 mm. Platform width = 550 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = steel grate. Overall depth = 1215 mm. Overall width = 780 mm. Wheel fittings = 2 fixed castors. Weight = 16 kg. Max. load = 150 kg. Working height = 2800 mm. Wheel diameter = 125 mm. Mobile on two fixed castors, wheel 125 mm. Welded aluminium pipe construction. Non-slip plastic feet. Top step 550 x 300 mm. Treads made of non-slip, serrated steel grating. Particularly sturdy and stable.

See full description
Specifications for Machine Step, Mobile, With Steel Grate Steps, 4 Steps, Platform Height 800mm
  • Overall Width
    780mm
  • Platform Depth
    300mm
  • Platform Height
    800mm
  • Working Height
    2800mm
  • Platform Width
    550mm
  • Wheel Fittings
    2 Fixed Castors
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Weight
    16kg
  • Wheel Diameter
    125mm
  • Overall Depth
    1215mm
  • Additional Features
    Mobile
  • Access
    Single Sided
  • Tread Material
    Steel Grate
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome