MK80 ComfortLine Aluminium Folding Steps, Platform Height 440mm, 2 Steps

Order Code: ZT2737748S

£154.99 Inc VAT (20%)


Description

MK80 ComfortLine aluminium folding steps, platform height 440 mm, 2 steps. Supplied = assembled. Feature = folding. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 440 mm. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Overall height = 450 mm. Overall depth = 430 mm. Overall width = 460 mm. Weight = 3.9 kg. Max. load = 150 kg. Working height = 2440 mm. Safety grip = without. Space saving storage, only 6.5 cm deep when folded. Carrying handle with integrated release function. Two large steps, with non-slip ribbing. Anti-slip, ribbed feet for optimal stability. Ideal for occasional use in the office.

See full description
Specifications for MK80 ComfortLine Aluminium Folding Steps, Platform Height 440mm, 2 Steps
  • Overall Width
    460mm
  • Overall Height
    450mm
  • Platform Height
    440mm
  • Working Height
    2440mm
  • Supplied
    Assembled
  • Weight
    3.9kg
  • Frame Material
    Aluminium
  • Overall Depth
    430mm
  • Safety Grip
    Without
  • Load Capacity
    150kg
  • Access
    Single Sided
  • Additional Features
    Folding