Mobile Safety Steps, Diamond Lattice Step Inserts, With 3 Steps

Order Code: ZT2742331S

£2,799.99 Inc VAT (20%)


Description

Mobile safety steps, diamond lattice step inserts, with 3 steps. Supplied = partially assembled. Steps incl. platform = 3 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Platform width = 408 mm. Platform depth = 228 mm. Step width = 408 mm. Step depth = 162 mm. Access = single sided. Access type = steps. Material of treads = diamond lattice. Platform height = 700 mm. Overall height = 1700 mm. Overall depth = 765 mm. Overall width = 685 mm. Product type = platform steps. Wheel diameter = 100 mm. Weight = 31.8 kg. Slope = 55°. Ideal for removing goods from shelves. The ladder is lowered by the gas spring when stepped on. The ladder is light and manoeuvrable to move when not under load. Sturdy tubular steel construction, powder coated in white aluminium RAL 9006. Steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 100 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Diamond Lattice Step Inserts, With 3 Steps
  • Platform Depth
    228mm
  • Overall Height
    1700mm
  • Platform Height
    700mm
  • Overall Width
    685mm
  • Platform Width
    408mm
  • Product Type
    Platform Steps
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Weight
    31.8kg
  • Frame Material
    Steel Powder Coated
  • Overall Depth
    765mm
  • Wheel Diameter
    100mm
  • Tread Depth
    162mm
  • Tread Material
    Diamond Lattice
  • Step Width
    408mm
  • Slope
    55°
  • Access
    Single Sided
  • Access Type
    Steps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome