Mobile Safety Steps, Diamond Lattice Step Inserts, With 5 Steps

Order Code: ZT2742407S

£2,699.99 Inc VAT (20%)


Description

Mobile safety steps, diamond lattice step inserts, with 5 steps. Supplied = partially assembled. Steps incl. platform = 5 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Platform width = 602 mm. Platform depth = 423 mm. Step width = 608 mm. Step depth = 140 mm. Access = single sided. Access type = steps. Material of treads = diamond lattice. Platform height = 1165 mm. Overall height = 2150 mm. Overall depth = 1205 mm. Overall width = 900 mm. Product type = platform steps. Wheel diameter = 100 mm. Weight = 58.2 kg. Slope = 58°. Ideal for removing goods from shelves. The ladder is lowered by the gas spring when stepped on. The ladder is light and manoeuvrable to move when not under load. Sturdy tubular steel construction, powder coated in white aluminium RAL 9006. Steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 100 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Diamond Lattice Step Inserts, With 5 Steps
  • Platform Depth
    423mm
  • Platform Width
    602mm
  • Platform Height
    1165mm
  • Overall Height
    2150mm
  • Overall Width
    900mm
  • Product Type
    Platform Steps
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Weight
    58.2kg
  • Frame Material
    Steel Powder Coated
  • Wheel Diameter
    100mm
  • Overall Depth
    1205mm
  • Access Type
    Steps
  • Tread Depth
    140mm
  • Slope
    58°
  • Step Width
    608mm
  • Tread Material
    Diamond Lattice
  • Access
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome