Mobile Safety Steps, Phenolic Plywood Step Inserts, With 4 Steps

Order Code: ZT2742333S

£1,999.99 Inc VAT (20%)


Description

Mobile safety steps, phenolic plywood step inserts, with 4 steps. Supplied = partially assembled. Steps incl. platform = 4 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Platform width = 408 mm. Platform depth = 228 mm. Step width = 408 mm. Step depth = 162 mm. Access = single sided. Access type = steps. Material of treads = phenolic plywood. Platform height = 930 mm. Overall height = 1925 mm. Overall depth = 935 mm. Overall width = 685 mm. Product type = platform steps. Wheel diameter = 100 mm. Weight = 34.8 kg. Slope = 55°. Ideal for removing goods from shelves. The ladder is lowered by the gas spring when stepped on. The ladder is light and manoeuvrable to move when not under load. Sturdy tubular steel construction, powder coated in white aluminium RAL 9006. Steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 100 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Phenolic Plywood Step Inserts, With 4 Steps
  • Overall Width
    685mm
  • Overall Height
    1925mm
  • Platform Width
    408mm
  • Platform Height
    930mm
  • Platform Depth
    228mm
  • Product Type
    Platform Steps
  • Supplied
    Partially Assembled
  • Frame Colour
    White Aluminium
  • Frame Material
    Steel Powder Coated
  • Weight
    34.8kg
  • Wheel Diameter
    100mm
  • Overall Depth
    935mm
  • Slope
    55°
  • Step Width
    408mm
  • Tread Depth
    162mm
  • Access
    Single Sided
  • Access Type
    Steps
  • Tread Material
    Phenolic Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome