Mobile Safety Steps, Phenolic Plywood Step Inserts, With 6 Steps

Order Code: ZT2742409S

£2,699.99 Inc VAT (20%)


Description

Mobile safety steps, phenolic plywood step inserts, with 6 steps. Supplied = partially assembled. Steps incl. platform = 6 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Platform width = 602 mm. Platform depth = 423 mm. Step width = 608 mm. Step depth = 140 mm. Access = single sided. Access type = steps. Material of treads = phenolic plywood. Platform height = 1390 mm. Overall height = 2380 mm. Overall depth = 1345 mm. Overall width = 900 mm. Product type = platform steps. Wheel diameter = 100 mm. Weight = 55.3 kg. Slope = 58°. Ideal for removing goods from shelves. The ladder is lowered by the gas spring when stepped on. The ladder is light and manoeuvrable to move when not under load. Sturdy tubular steel construction, powder coated in white aluminium RAL 9006. Steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 100 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Phenolic Plywood Step Inserts, With 6 Steps
  • Platform Depth
    423mm
  • Overall Height
    2380mm
  • Platform Height
    1390mm
  • Overall Width
    900mm
  • Platform Width
    602mm
  • Product Type
    Platform Steps
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Frame Material
    Steel Powder Coated
  • Weight
    55.3kg
  • Overall Depth
    1345mm
  • Wheel Diameter
    100mm
  • Tread Depth
    140mm
  • Slope
    58°
  • Access Type
    Steps
  • Tread Material
    Phenolic Plywood
  • Access
    Single Sided
  • Step Width
    608mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome