Mobile Safety Steps, Platform And Steps With Diamond Lattice, With 3 Steps

Order Code: ZT2742379S

£2,249.99 Inc VAT (20%)


Description

Mobile safety steps, platform and steps with diamond lattice, with 3 steps. Supplied = partially assembled. Steps incl. platform = 3 pcs. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Platform width = 600 mm. Platform depth = 418 mm. Step width = 600 mm. Step depth = 132 mm. Access = single sided. Access type = steps. Material of treads = diamond lattice. Platform height = 750 mm. Overall height = 1745 mm. Overall depth = 895 mm. Overall width = 760 mm. Product type = platform steps. Wheel diameter = 50 mm. Weight = 37.2 kg. Slope = 60°. Ideal for use in industry and warehouses. Stable tubular steel construction. Without load = easy to move, under load = stable. Wide, stable platform. Platform and steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 50 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Platform And Steps With Diamond Lattice, With 3 Steps
  • Overall Width
    760mm
  • Overall Height
    1745mm
  • Platform Height
    750mm
  • Platform Width
    600mm
  • Platform Depth
    418mm
  • Product Type
    Platform Steps
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Frame Material
    Steel Powder Coated
  • Weight
    37.2kg
  • Wheel Diameter
    50mm
  • Overall Depth
    895mm
  • Step Width
    600mm
  • Access
    Single Sided
  • Access Type
    Steps
  • Tread Material
    Diamond Lattice
  • Slope
    60°
  • Tread Depth
    132mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome