Mobile Safety Steps, Platform And Steps With Phenolic Plywood Panels, 2 Steps, Without Hand Rails

Order Code: ZT2742056S

£1,499.99 Inc VAT (20%)


Description

Mobile safety steps, platform and steps with phenolic plywood panels, 2 steps, without hand rails. Supplied = partially assembled. Steps incl. platform = 2 pcs. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Platform width = 602 mm. Platform depth = 423 mm. Step width = 608 mm. Step depth = 140 mm. Access = single sided. Access type = steps. Material of treads = phenolic plywood. Platform height = 500 mm. Overall height = 560 mm. Overall depth = 745 mm. Overall width = 785 mm. Product type = platform steps. Wheel diameter = 40 mm. Weight = 19.1 kg. Slope = 60°. Ideal for use with shelf units, machines or in the office. Stable tubular steel construction and swivel castors with guards. Wide, safe platform. Sturdy tubular steel construction, powder coated in light blue RAL 5012. Platform and steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 40 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Platform And Steps With Phenolic Plywood Panels, 2 Steps, Without Hand Rails
  • Platform Width
    602mm
  • Platform Height
    500mm
  • Platform Depth
    423mm
  • Overall Width
    785mm
  • Overall Height
    560mm
  • Product Type
    Platform Steps
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Weight
    19.1kg
  • Frame Material
    Steel Powder Coated
  • Overall Depth
    745mm
  • Wheel Diameter
    40mm
  • Tread Material
    Phenolic Plywood
  • Tread Depth
    140mm
  • Slope
    60°
  • Step Width
    608mm
  • Access Type
    Steps
  • Access
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome