Mobile Safety Steps, Platform And Steps With Phenolic Plywood Panels, 4 Steps, With Hand Rails

Order Code: ZT2742260S

£1,999.99 Inc VAT (20%)


Description

Mobile safety steps, platform and steps with phenolic plywood panels, 4 steps, with hand rails. Supplied = partially assembled. Steps incl. platform = 4 pcs. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Platform width = 602 mm. Platform depth = 423 mm. Step width = 608 mm. Step depth = 140 mm. Access = single sided. Access type = steps. Material of treads = phenolic plywood. Platform height = 1000 mm. Overall height = 1990 mm. Overall depth = 1120 mm. Overall width = 785 mm. Product type = platform steps. Wheel diameter = 40 mm. Weight = 37.7 kg. Slope = 60°. Ideal for use with shelf units, machines or in the office. Stable tubular steel construction and swivel castors with guards. Wide, safe platform. Sturdy tubular steel construction, powder coated in light blue RAL 5012. Platform and steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 40 mm. Unloaded = easy to move Under load = secure standing position Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Platform And Steps With Phenolic Plywood Panels, 4 Steps, With Hand Rails
  • Platform Depth
    423mm
  • Overall Width
    785mm
  • Platform Width
    602mm
  • Platform Height
    1000mm
  • Overall Height
    1990mm
  • Product Type
    Platform Steps
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Frame Material
    Steel Powder Coated
  • Weight
    37.7kg
  • Overall Depth
    1120mm
  • Wheel Diameter
    40mm
  • Tread Depth
    140mm
  • Step Width
    608mm
  • Slope
    60°
  • Access Type
    Steps
  • Access
    Single Sided
  • Tread Material
    Phenolic Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome