Mobile Safety Steps, Plug-In, With Handrail, 3 Steps Incl. Platform

Order Code: ZT2702975S

£699.99 Inc VAT (20%)


Description

Mobile safety steps, plug-in, with handrail, 3 steps incl. platform. Supplied = assembled. Product type = step ladders, single sided. Working height = 2, 70 m. Access = single sided. Access type = steps. Steps incl. platform = 3 pcs. Frame material = aluminium. Material of treads = aluminium. Step depth = 80 mm. Platform height = 690 mm. Weight = 9.5 kg. Max. load = 150 kg. Overall height = 1430 mm. Two handrails for safe ascent and descent (not affixed upon delivery) Spread securing mechanism with two high strength nylon straps. Space saving for transport and storage. The aluminium platform ladder has 80 mm deep, textured steps and step-rail connections with 4-fold beading. The platform is large and trapezoidal in shape with a size of 400/360 x 425 mm. The ladder is versatile to extend with the optional plug-in components (accessories available separately) The step ladder also features a practical storage tray (350 x 200 mm) and the ladder hinge safe-cap. The step spacing is 235 mm. Optionally available with clip-step, clip-step R13 and clip-step relax treads.

See full description
Specifications for Mobile Safety Steps, Plug-In, With Handrail, 3 Steps Incl. Platform
  • Overall Height
    1430mm
  • Platform Height
    690mm
  • Working Height
    2.7m
  • Product Type
    Step Ladders, Single Sided
  • Supplied
    Assembled
  • Weight
    9.5kg
  • Frame Material
    Aluminium
  • Access Type
    Steps
  • Tread Material
    Aluminium
  • Tread Depth
    80mm
  • Access
    Single Sided
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome