Mobile Safety Steps, Ribbed Rubber Step Insert, 15 Steps

Order Code: ZT2745417S

£9,999.99 Inc VAT (20%)


Description

Mobile safety steps, ribbed rubber step insert, 15 steps. Supplied = flat pack. Steps incl. platform = 15 pcs. Frame material = steel. Frame colour = light blue RAL 5012. Platform width = 554 mm. Platform depth = 605 mm. Step width = 500 mm. Step depth = 180 mm. Access = single sided. Access type = steps. Material of treads = ribbed rubber. Platform height = 3520 mm. Overall height = 4520 mm. Overall depth = 2790 mm. Overall width = 1500 mm. Product type = mobile safety steps. Wheel diameter = 160 mm. Weight = 195.9 kg. Slope = 60°. Industrial quality for the toughest requirements. Sturdy steel construction. Working height up to 5.5 m. These mobile safety steps ensure you can work safely at heights. 2 non-marking swivel castors with wheel stops and two fixed castors make it easy to move, and provide stability. Platform and steps optionally made of phenolic plywood, anti-slip ribbed rubber and robust aluminium profile (see alternatives) Platform with railing on three sides, stairway with hand rail on both sides. Climb angle 60°. No special colours available. Ideal for use in a warehouse and in production areas. Produced and tested in accordance with EN 131. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Safety Steps, Ribbed Rubber Step Insert, 15 Steps
  • Platform Depth
    605mm
  • Overall Height
    4520mm
  • Platform Height
    3520mm
  • Overall Width
    1500mm
  • Platform Width
    554mm
  • Product Type
    Mobile Safety Steps
  • Frame Colour
    Light Blue
  • Supplied
    Flat Pack
  • Weight
    195.9kg
  • Frame Material
    Steel
  • Overall Depth
    2790mm
  • Wheel Diameter
    160mm
  • Tread Material
    Ribbed Rubber
  • Step Width
    500mm
  • Access
    Single Sided
  • Access Type
    Steps
  • Slope
    60°
  • Tread Depth
    180mm
  • Platform
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome