Mobile Step Stairs, Steps With Diamond Lattice, 2 Steps

Order Code: ZT2741990S

£799.99 Inc VAT (20%)


Description

Mobile step stairs, steps with diamond lattice, 2 steps. Supplied = partially assembled. Product type = tubular steel machine steps. Step depth = 162 mm. Step width = 408 mm. Feature = mobile. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 470 mm. Platform width = 408 mm. Platform depth = 228 mm. Frame material = steel, powder coated. Material of treads = diamond lattice. Frame colour = light blue RAL 5012. Overall height = 1094 mm. Overall depth = 530 mm. Overall width = 490 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 10.4 kg. Max. load = 150 kg. Working height = 2470 mm. Wheel diameter = 75 mm. Stable tubular steel construction. Particularly easy to move using mounting bracket. Sturdy with a low empty weight. Equipped with two transport castors and two fixed rubber feet as standard. Wheel 75 mm. Steps made of electrolytically zinc plated diamond lattice. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Step Stairs, Steps With Diamond Lattice, 2 Steps
  • Working Height
    2470mm
  • Overall Width
    490mm
  • Platform Height
    470mm
  • Platform Width
    408mm
  • Platform Depth
    228mm
  • Overall Height
    1094mm
  • Frame Colour
    Light Blue
  • Wheel Fittings
    Thermoplastic Rubber Tyres
  • Product Type
    Tubular Steel Machine Steps
  • Supplied
    Partially Assembled
  • Frame Material
    Steel Powder Coated
  • Weight
    10.4kg
  • Overall Depth
    530mm
  • Wheel Diameter
    75mm
  • Additional Features
    Mobile
  • Step Width
    408mm
  • Load Capacity
    150kg
  • Tread Depth
    162mm
  • Access
    Single Sided
  • Tread Material
    Diamond Lattice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome