Mobile Step Stairs, Steps With Diamond Lattice, 3 Steps

Order Code: ZT2742023S

£1,299.99 Inc VAT (20%)


Description

Mobile step stairs, steps with diamond lattice, 3 steps. Supplied = partially assembled. Product type = tubular steel machine steps. Step depth = 162 mm. Step width = 408 mm. Feature = mobile. Access = single sided. Steps incl. platform = 3 pcs. Platform height = 705 mm. Platform width = 408 mm. Platform depth = 228 mm. Frame material = steel, powder coated. Material of treads = diamond lattice. Frame colour = light blue RAL 5012. Overall height = 1434 mm. Overall depth = 720 mm. Overall width = 520 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 14.8 kg. Max. load = 150 kg. Working height = 2700 mm. Wheel diameter = 75 mm. Stable tubular steel construction. Particularly easy to move using mounting bracket. Sturdy with a low empty weight. Equipped with two transport castors and two fixed rubber feet as standard. Wheel 75 mm. Steps made of electrolytically zinc plated diamond lattice. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Step Stairs, Steps With Diamond Lattice, 3 Steps
  • Platform Height
    705mm
  • Overall Height
    1434mm
  • Overall Width
    520mm
  • Platform Width
    408mm
  • Platform Depth
    228mm
  • Working Height
    2700mm
  • Frame Colour
    Light Blue
  • Wheel Fittings
    Thermoplastic Rubber Tyres
  • Supplied
    Partially Assembled
  • Product Type
    Tubular Steel Machine Steps
  • Frame Material
    Steel Powder Coated
  • Weight
    14.8kg
  • Wheel Diameter
    75mm
  • Overall Depth
    720mm
  • Step Width
    408mm
  • Additional Features
    Mobile
  • Load Capacity
    150kg
  • Access
    Single Sided
  • Tread Depth
    162mm
  • Tread Material
    Diamond Lattice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome