Mobile Step Stairs, Steps With Diamond Lattice, 4 Steps

Order Code: ZT2742050S

£1,799.99 Inc VAT (20%)


Description

Mobile step stairs, steps with diamond lattice, 4 steps. Supplied = partially assembled. Product type = tubular steel machine steps. Step depth = 162 mm. Step width = 408 mm. Feature = mobile. Access = single sided. Steps incl. platform = 4 pcs. Platform height = 940 mm. Platform width = 408 mm. Platform depth = 228 mm. Frame material = steel, powder coated. Material of treads = diamond lattice. Frame colour = light blue RAL 5012. Overall height = 1660 mm. Overall depth = 915 mm. Overall width = 540 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 20.2 kg. Max. load = 150 kg. Working height = 2940 mm. Wheel diameter = 75 mm. Stable tubular steel construction. Particularly easy to move using mounting bracket. Sturdy with a low empty weight. Equipped with two transport castors and two fixed rubber feet as standard. Wheel 75 mm. Steps made of electrolytically zinc plated diamond lattice. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Step Stairs, Steps With Diamond Lattice, 4 Steps
  • Platform Width
    408mm
  • Overall Height
    1660mm
  • Platform Depth
    228mm
  • Platform Height
    940mm
  • Overall Width
    540mm
  • Working Height
    2940mm
  • Frame Colour
    Light Blue
  • Wheel Fittings
    Thermoplastic Rubber Tyres
  • Product Type
    Tubular Steel Machine Steps
  • Supplied
    Partially Assembled
  • Weight
    20.2kg
  • Frame Material
    Steel Powder Coated
  • Wheel Diameter
    75mm
  • Overall Depth
    915mm
  • Access
    Single Sided
  • Tread Material
    Diamond Lattice
  • Tread Depth
    162mm
  • Step Width
    408mm
  • Load Capacity
    150kg
  • Additional Features
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome