Mobile Tubular Steel Steps, 4 Swivel Castors, Handrail, Steps With Diamond Lattice

Order Code: ZT2742369S

£1,499.99 Inc VAT (20%)


Description

Mobile tubular steel steps, 4 swivel castors, handrail, steps with diamond lattice. Supplied = partially assembled. Product type = tubular steel machine steps. Step depth = 154 mm. Step width = 400 mm. Feature = mobile. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 500 mm. Platform width = 400 mm. Platform depth = 220 mm. Frame material = steel, powder coated. Material of treads = diamond lattice. Frame colour = light blue RAL 5012. Overall height = 1510 mm. Overall depth = 625 mm. Overall width = 570 mm. Wheel fittings = 4 swivel castors. Weight = 17.4 kg. Max. load = 150 kg. Wheel diameter = 50 mm. With a handrail for secure footing. 4 swivel castors that lower for easy moving. Stable tubular steel construction. Powder coated tubular steel construction in RAL 5012. Steps optionally made of sturdy phenolic plywood, anti-slip ribbed rubber or electrolytically zinc plated diamond lattice. Equipped with four swivel castors as standard, wheel 50 mm. Unloaded = easy to move Under load = secure standing position Available in virtually any RAL colour. Extra cost of only 10%. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Mobile Tubular Steel Steps, 4 Swivel Castors, Handrail, Steps With Diamond Lattice
  • Platform Height
    500mm
  • Overall Width
    570mm
  • Platform Width
    400mm
  • Overall Height
    1510mm
  • Platform Depth
    220mm
  • Frame Colour
    Light Blue
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Partially Assembled
  • Product Type
    Tubular Steel Machine Steps
  • Weight
    17.4kg
  • Frame Material
    Steel Powder Coated
  • Overall Depth
    625mm
  • Wheel Diameter
    50mm
  • Tread Material
    Diamond Lattice
  • Tread Depth
    154mm
  • Access
    Single Sided
  • Additional Features
    Mobile
  • Step Width
    400mm
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome