Mobile Work Platform and Tower - Standard Platform Height 1020mm (1780mm As Optional Extra)

Order Code: ZT3076986S

£1,299.99 Inc VAT (20%)


Description

Capacity kg: 200.
Castor Size mm: 125.
Material: Aluminium.
Overall Length mm: 1780.
Overall Width mm: 740.
Platform Height mm: 1020.
Platform Length mm: 1780.
Platform Width mm: 74.
Platform Width mm: 740.
Type: Standard.
Wheel Diameter mm: 125.
Working Height m: 2.8.For indoor or outdoor use. Certified to GS EN1004, class 3. Through trap door entry. Strong 50mm dia. aluminium 6005 T6 tubing. Plywood platform with a slip resistant surface, 250kg capacity. Safety rail kit includes extra side rails, foot boards and cross bracing. 125mm castors. 10 year guarantee. Platform L x W: 178 x 74cm. Design no 383445as standard has a platform height of 800mm giving a maximum safe working height of 2.8m. With the addition of a rail kit, design no. 383446 the platform height can be increased to 1.8m giving a maximum safe working height of 3.8m.

See full description
Specifications for Mobile Work Platform and Tower - Standard Platform Height 1020mm (1780mm As Optional Extra)
  • Material
    Aluminium
  • Capacity
    200kg
  • Overall Width
    740mm
  • Platform Height
    1020mm
  • Working Height
    2.8m
  • Platform Width
    740mm
  • Overall Length
    1780mm
  • Wheel Diameter
    125mm
  • Platform Length
    1780mm
  • Castor Size
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome