Mobility Step 0.5M High - LADD-2010-002B

Order Code: ZT5426123S

£559.99 Inc VAT (20%)


Description

Stepmobile, Number of Treads 2, Closed Height 1.2 Metres, Height to Platform 0.5 Metres, 12kg, Aluminium

Specifications for Mobility Step 0.5M High - LADD-2010-002B
  • Product Type
    Industrial
  • Number of Treads
    2
  • Weight
    12kg
  • Platform Height
    0.5m
  • Material
    Aluminium