All the stability of traditional platforms, but at a fraction of the costs.The FOUNDATION modular platform system elevates employees over cords, hoses, and other hazards and is available in a range of heights, lengths and widths. Any configuration and size is possible, built up from 460mm sections.This lightweight system is super easy to assemble and install. Available in 3 surface styles: Smooth, open drainage & diamond plate traction.100% recycled (post-consumer) polypropylene tiles.Structural aluminium frame.Chemical and corrosion resistant.Capacity: 180Kg per tile.Tile thickness: 700mm.Width: 460mm (910mm available on request) .Accessories available: Anchor screws, rubber stabiliser feet, toe plates. Dimensions: H100 x W460 x D137 mm