Plastic Safety Step 2 Tread Blue 325095

Order Code: ZT1551001S

£169.99 Inc VAT (20%)


Description

These steps are made of strong, medium density polyethylene that can support up to 260kg in weight. The material is waterproof and chemical resistant, and the 2 steps feature an anti-slip abrasive strip for safe climbing when accessing items stored at height. These blue safety steps measure 475x540x415mm (WxDxH).
Portable safety steps for accessing heights
Two steps with 415mm platform height
Made from light medium density polyethylene
Anti-slip abrasive strips for firm footing
Maximum load: 260kg
Dimensions: 475x540x415mm (WxDxH)
Colour: Blue

See full description
Specifications for Plastic Safety Step 2 Tread Blue 325095
  • Weight
    10kg
  • MFR Part No.
    SBY11639
  • Platform Height
    415mm
  • Dimensions (W x D x H)
    475x540x415mm
  • Colour
    Blue
  • Load Capacity
    260kg
  • Product Type
    Safety Step