0
1

Platform Safety Step Heavy Duty

Order Code: ZT1226811P

£89.99 Inc VAT (20%)


Description

Robust, lightweight platform safety step featuring a large 390 x 390mm step surface area. Features 4-way access and anti-slip strips to aid stability when in use. Fitted with four non-slip pads on each corner to prevent movement when in use. Unit is brightly coloured and due to its angled design will not tip over, even when weight is on the edges making this model safe to work on.

See full description
Specifications for Platform Safety Step Heavy Duty
  • MFR Part No.
    KS5
  • Material
    Composite
  • Maximum Load Capacity
    150kg
  • Weight
    3.54kg
  • Base Size
    505 x 505mm
  • Step Heights
    200, 380mm
  • Top Step Size
    390 x 390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome