0
1
2
3
4
5
6

Platform ScafFold Tower EN 1004

Order Code: ZT1230977P

£1,899.99 Inc VAT (20%)


Description

EN 1004 Approved Scaffold Tower System designed to meet the UK PASMA T3 standards. Robust aluminium frame unit with durable corrosion resistance. Heavy-duty platform with trap door for safe access to platform. Can be used as a 3m or 3.8m working height platform by fitting extension kit supplied with the unit. Unique design enables the unit to be quickly and easily folded down without tools for transportation or storage. 860mm Depth means unit will pass through most doorways even when partly erected. Hand rails for comfort and safety. Four large Ø125mm castors for easy mobility.

See full description
Specifications for Platform ScafFold Tower EN 1004
  • MFR Part No.
    SSCL1
  • Depth
    860mm
  • Maximum Load Capacity
    200kg/M2
  • Width
    1760mm
  • Weight
    45kg
  • Maximum Platform Height
    1.6m
  • Maximum Working Height
    3.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome