Push Around Lift with Powered Work Platform

Order Code: ZT3494148S

£12,999.99 Inc VAT (20%)


Description

Compact and lightweight – will fit into majority of passenger lifts and through standard single door.Highly manoeuvrable, 2 wheel steering.Fits most passenger lifts.Battery/hydraulic powered lift – for fine positioning.Ease of use - simple & intuitive controls.Safety features include level sensing, auto-braking and gate locking.Working height: 4.2m.Platform height: 2.2m.Adjustable cargo shelf: 50kg capacity.Platform capacity: 120kg.Closed W x L x H: 730 x 1170 x 1400mm.Machine weight: 260kg.Suitable for indoor use.Accessories available on request – tool bins, stainless steel cargo shelf and non-slip load shelf.IPAF qualification required. Price on application. Please ring our sales team on 0800 294 4440 for details.

See full description
Specifications for Push Around Lift with Powered Work Platform
  • Platform Height
    2.2m
  • Working Height
    4.2m
  • Product Type
    Push Around Lift

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome