RGP Platform For Scrap, LxWxH 1540 X 2500 X 375mm, Reseda Green

Order Code: ZT2693757S

£4,599.99 Inc VAT (20%)


Description

RGP platform for scrap, LxWxH 1540 x 2500 x 375 mm, reseda green. Supplied = assembled. Max. load = 2000 kg. Overall length = 1540 mm. Overall width = 2500 mm. Overall height = 375 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = reseda green RAL 6011. Fork pocket dimensions = 200x65 mm. Forklift pocket spacing = 600 mm. Weight = 378 kg. Stable platform with forklift pockets. For collecting and tipping e.g. skeleton scrap, moulded chipboard panels or metal sheets. Secured against unintentional slippage and tipping. Tilting at any height via cable pull from stacker seat.

See full description
Specifications for RGP Platform For Scrap, LxWxH 1540 X 2500 X 375mm, Reseda Green
  • Overall Height
    375mm
  • Overall Length
    1540mm
  • Overall Width
    2500mm
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Weight
    378kg
  • Finish
    Painted
  • Container Design
    With Forklift Pockets
  • Forklift Pocket Spacing
    600mm
  • Load Capacity
    2000kg
  • Forklift Pocket Dimensions
    200x65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome