RGP Platform For Scrap, LxWxH 1540 X 2500 X 375mm, Yellow Orange

Order Code: ZT2693798S

£4,599.99 Inc VAT (20%)


Description

RGP platform for scrap, LxWxH 1540 x 2500 x 375 mm, yellow orange. Supplied = assembled. Max. load = 2000 kg. Overall length = 1540 mm. Overall width = 2500 mm. Overall height = 375 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x65 mm. Forklift pocket spacing = 600 mm. Weight = 378 kg. Stable platform with forklift pockets. For collecting and tipping e.g. skeleton scrap, moulded chipboard panels or metal sheets. Secured against unintentional slippage and tipping. Tilting at any height via cable pull from stacker seat.

See full description
Specifications for RGP Platform For Scrap, LxWxH 1540 X 2500 X 375mm, Yellow Orange
  • Overall Height
    375mm
  • Overall Length
    1540mm
  • Overall Width
    2500mm
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Weight
    378kg
  • Load Capacity
    2000kg
  • Container Design
    With Forklift Pockets
  • Forklift Pocket Dimensions
    200x65mm
  • Forklift Pocket Spacing
    600mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome