RGP Platform For Scrap, LxWxH 1790 X 3000 X 375mm, Yellow Orange

Order Code: ZT2693860S

£4,999.99 Inc VAT (20%)


Description

RGP platform for scrap, LxWxH 1790 x 3000 x 375 mm, yellow orange. Supplied = assembled. Max. load = 2000 kg. Overall length = 1790 mm. Overall width = 3000 mm. Overall height = 375 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x65 mm. Forklift pocket spacing = 600 mm. Weight = 448 kg. Stable platform with forklift pockets. For collecting and tipping e.g. skeleton scrap, moulded chipboard panels or metal sheets. Secured against unintentional slippage and tipping. Tilting at any height via cable pull from stacker seat.

See full description
Specifications for RGP Platform For Scrap, LxWxH 1790 X 3000 X 375mm, Yellow Orange
  • Overall Width
    3000mm
  • Overall Height
    375mm
  • Overall Length
    1790mm
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Weight
    448kg
  • Forklift Pocket Spacing
    600mm
  • Container Design
    With Forklift Pockets
  • Load Capacity
    2000kg
  • Finish
    Painted
  • Forklift Pocket Dimensions
    200x65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome