Steel working platforms, height adjustable, pack of 2, height adjustable 600 - 1000 mm. Supplied = assembled. External width = 970 mm. External height = 1000 mm. External length = 540 mm. Frame material = steel. Frame colour = blue, black. Lifting range = 600-1000 mm. Max. load = 200 kg. Product type = working platforms. Height of feet can be individually adjusted. Very sturdy design. Minimal space requirement when folded up. With practical carrying handle. Working platform made of steel, max. load 200 kg. Very sturdy version. Height of feet can be individually adjusted (600 - 1000 mm) Anti-slip support surface that does not damage work material. Width of the support surface 970 mm. Dimensions when set up: 965 x (450 - 645) x (640 - 1025) mm. Dimensions when folded together: 995 x 75 x 125 mm.