Step-Up Platform 800mm

Order Code: ZT3929137S

£99.99 Inc VAT (20%)


Description

Strong, anodised aluminium construction with non-slip tread surface and anti-skid feet. Fold-away legs are secured by 2 safety catches. Ideal for rooms with high ceilings and work on outside facades. Platform dimensions (L x H x W) : unfolded 1440 x 800 x 445mm, folded 900 x 470 x 165mm. Weight 5.5kg. 150kg capacity. Certified to EN14183.

See full description
Specifications for Step-Up Platform 800mm
  • Capacity
    150kg
  • Material
    Anodised Aluminium
  • Product Type
    Step-Up Platform
  • Weight
    5.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome